Shop All Bolt Snaps
This Product is Discontinued
Lucky Line
Slide Bolt Spring Snap, L 1 7/8 In (Discontinued)
Mfr # 4FCL1
Zoro # G3469794
This Product is Discontinued
Key Features
- Overall Length 1 7/8 in
- Eye Inside Dia. 5/16 in
- Snap Opening 1/8 in
- Material Brass
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4FCL1
- Zoro # G3469794
- Country of Origin China
- Category Bolt Snaps
Dimensions
Overall Length | 1 7/8 in |
Eye Inside Dia. | 5/16 in |
Details
Snap Opening | 1/8 in |
Material | Brass |
Finish | Nickel Plated |
Item | Slide Bolt Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Slide Bolt Spring Snap, Swivel, Not Load Rated, Overall Length 1 7/8 in, Eye Inside Dia. 5/16 in, Snap Opening 1/8 in, Brass, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.