Shop All Key Rings
Lucky Line
Pocket Chain with Trigger Snap
Mfr # 4011
Zoro # G2837405
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pocket Chain With Trigger Snap
- Material Steel
- Color Silver
- Finish Nickel Plated
- Ring Dia. (In.) 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4011
- Zoro # G2837405
- UPC # 085721040115
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 1 1/8 in |
Overall Length (In.) | 18 1/4 in |
Details
Item | Belt Key Holder |
Type | Pocket Chain With Trigger Snap |
Material | Steel |
Color | Silver |
Finish | Nickel Plated |
Includes | Split Key Ring |
Accessory Type | Belt Key Holder |
Description
Belt Key Holder, Pocket Chain, Silver, Ring Dia. 1 1/8 In., Overall Length 18 1/4 In, Nickel finish steel, Includes Split Key Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK KEY TAGS RECT PLSTC BG20 (7117D)
- SOUTHCO-ALBANY DIV #3 Keeper Plate .133 Mtg Hole (S K3-0334-07)
- M-D M-D Carpet Trim Wide, Smooth, 45909, 72"L, Charcoal (45909)
- RAYMOND ISO-D Series Die Spring, PK5 (306510D)
- LUCKY LINE LuckyLine: 6 BALL CHAIN SPOOL NPS 100 FT (LKL-31700)
- LUCKY LINE LuckyLine: 3/4 SPLIT RING NPS 2/CD (LKL-76202)
- LUCKY LINE Twisty Key Ring (81101)
- LUCKY LINE LuckyLine: ID TAG W/RING ASST, PK 200 (LKL-16900)
- LUCKY LINE Key Ring, Round Ring Type, 8 in Ring Size, Silver (7981)
- LUCKY LINE Key Lock, Black, 10 PK (87710)
- LUCKY LINE Plastic Key Clip, Assorted, 40 PK (4FCD6)
- Lucky Line Key Rings