Shop All Key Rings
Lucky Line
Plastic Key Clip, Red, 25 PK
Mfr # 41570
Zoro # G6293388
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Swivel
- Material Plastic
- Color Red
- For Use With Badge Holders, Keys
- Ring Dia. (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 41570
- Zoro # G6293388
- UPC # 085721415708
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 7/8 in |
Overall Length (In.) | 3 1/2 in |
Details
Item | Plastic Key Clip |
Type | Bottom Swivel |
Material | Plastic |
Color | Red |
For Use With | Badge Holders, Keys |
Fits | Keys |
Accessory Type | Plastic Key Clip |
Description
Plastic Key Clip, Bottom Swivel, Material Plastic, Color Red, Overall Length (In.) 3-1/2 In., Ring Dia. (In.) 7/8 In., Fits Keys, For Use With Keys, Badge Holders, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Calcatta Gold Subway 11.46 In. X 11.69 In. X 6Mm Matte Mosaic Marble Tile, 15PK (ZOR-PT-0630)
- ABUS Combination Padlock, Front, Black/Silver (160HB/50-50)
- ZORO SELECT O-Ring, Dash 121, EPDM, 0.1 In., PK50 (U38869.009.0106)
- KIPP Leveling Set, Low Version, D=17, 5 Stainless Steel, D2= 45 (K0694.07161)
- LUCKY LINE LuckyLine: ID TAG W/SWIVEL ASST 2/CD (LKL-16802)
- LUCKY LINE Super 48 Retractable Key Chain Clip-On (4365)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCE1)
- LUCKY LINE LuckyLine: ID TAG W/RING DARK PURPLE (LKL-16965)
- LUCKY LINE LuckyLine: PLASTIC KEY CLIP ASST 1/CD (LKL-41501)
- LUCKY LINE Key Identifier, Assorted, 20 PK (1670020)
- GRID WALLET Key Organizer, 2 x 1 x 1 in Ring Size, Brown (SK-01-BROWN)
- Lucky Line Key Rings