Shop All Key Rings
Lucky Line
Plastic Key Clip, L 3 1/2 In
Mfr # 4FCD8
Zoro # G3498257
Sold in multiples of 10 for $6.40
$6.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Not Load Rated
- Material Plastic
- For Use With Keys
- Height 3-1/2"
- Overall Length (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4FCD8
- Zoro # G3498257
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Height | 3-1/2" |
Overall Length (In.) | 3 1/2 in |
Details
Item | Plastic Key Clip |
Type | Not Load Rated |
Material | Plastic |
Color | Blue |
For Use With | Keys |
Accessory Type | Plastic Key Clip |
Description
Plastic Key Clip, Not Load Rated, Plastic, Blue, Eye Inside Dia. 3/16 In., Overall Length 3 1/2 In., Snap Opening 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Push Bar, Clips/Fasteners, Stainless Steel (47CT3.32D)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157A.32DMS)
- CAMPBELL CHAIN & FITTINGS Campbell 13/32 in. D X 4-1/8 in. L Zinc-Plated Iron Double Ended Bolt Snap 70 lb (T7605511)
- IVES Door Pull Plate, Stainless Steel, 15"L x 3.5"W, 1.5" Proj. (8302-8 US32D 3.5X15)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD9)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD7)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCE1)
- LUCKY LINE LuckyLine: 5 TWISTY NYLON CTD ASST 1/CD (LKL-81101)
- LUCKY LINE Swivel Ring Key Tag, Black, 50 PK (16820)
- LUCKY LINE LuckyLine: 1 INCH SPLIT RING NPS, PK 10 (LKL-7840010)
- KEYSMART Nano Pliers Stainless Steel Silver Compact Pliers Key Tool (KS121-SS)
- Lucky Line Key Rings