Shop All Spring Snaps
Lucky Line
Locking Spring Snap, Cap 2500 lb
Mfr # 4GGT1
Zoro # G0484942
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 13/16 in
- Max. Load Capacity 2500 lb
- Eye Inside Dia. 1 1/8 in
- Material Steel
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGT1
- Zoro # G0484942
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1 1/8 in |
Overall Length | 4 1/2 in |
Details
Snap Opening | 13/16 in |
Max. Load Capacity | 2500 lb |
Material | Steel |
Finish | zinc plated |
Stock Thickness | 1/2 in |
Item | Locking Spring Snap |
Type | Load Rated |
Application Restrictions | Not For Lifting |
Description
Locking Spring Snap, Load Rated, Stock Thickness 1/2 in, Overall Length 4 1/2 in, Eye Inside Dia. 1 1/8 in, Max. Load Capacity 2500 lb, Snap Opening 13/16 in, Steel, Finish Zinc Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0800Md10-094 Gas Spring (GSS 6398UA)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0312)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-025-YE)
- MSI Black Galaxy 18 In. X 18 In. Polished Granite Floor And Wall Tile, 4PK (ZOR-NS-0044)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4FCN6)
- LUCKY LINE Spring Snap, HD, Steel, L 4 5/8 In (4GGN8)
- LUCKY LINE Economy Spring Snap, L 2 5/8 In, PK10 (4FCW7)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGR5)
- LUCKY LINE Economy Spring Snap, L 2 1/2 In, PK10 (4FCG2)
- LUCKY LINE Eyelet Spring Snap, L 3 1/16 In (4FCF2)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGL8)
- Lucky Line Spring Snaps