Shop All Key Cabinets
Lucky Line
Key Tag, Key Tag Rack
Mfr # 60540
Zoro # G5415243
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue, Green, Red and Yellow
- For Use With Keys
- Key Capacity (Units) 4
- Type Key Tag Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 60540
- Zoro # G5415243
- UPC # 085721605406
- Country of Origin United States
- Category Key Cabinets
Dimensions
Height (In.) | 1/2 in |
Width (In.) | 5 in |
Details
Material | Plastic |
Color | Blue, Green, Red and Yellow |
For Use With | Keys |
Key Capacity (Units) | 4 |
Type | Key Tag Rack |
Item | Key Tag |
Description
Key Tag, Key Tag Rack, Height (In.) 1/2, Width (In.) 5, Blue, Green, Red and Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMBERLAIN Chamberlain SL-6505-SN-A Heath Zenith Wireless Door Chime (SL-6505-SN-A)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0280.25)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 5/16 D, Pk100 (3MPN8)
- BEST Padlock, Keyed Alike, Standard Shackle (21B72T)
- LUCKY LINE 14 unit capacity File-A-Key™ base unit with 14 key snaps with rings (60800)
- LUCKY LINE Key Identifiers, Large, Blue, PK20 (1663020)
- LUCKY LINE Key Tag, Plastic, Assorted, PK14 (1800014)
- LUCKY LINE Label-It Tag with Ring, White, PK25 (28329)
- LUCKY LINE Key Accessory, Lanyard, Black, PK5 (6412005)
- LUCKY LINE Key Cap, Plastic, Black, PK50 (16520)
- SENTRY SAFE Key Cabinet Steel (KB25ENGHRO)
- Lucky Line Key Cabinets