Shop All Key Rings
Lucky Line
Key Tag, Clear, 10 PK
Mfr # 6051010
Zoro # G0450064
original price:
$7.89
13% off
new price: $6.79
/pk 10, $0.68/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open/Close Flap
- Material Polypropylene, Tempered Steel
- For Use With Keys
- Height (In.) 1 1/8 in
- Width (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 6051010
- Zoro # G0450064
- UPC # 085721060519
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Height (In.) | 1 1/8 in |
Width (In.) | 2 1/4 in |
Details
Item | Key Tag |
Type | Open/Close Flap |
Material | Polypropylene, Tempered Steel |
Color | Clear |
For Use With | Keys |
Description
Key Tag with Flap, Height 1 1/8 In, Width 2 1/4 In, Clear, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch, Heavy Duty Antique Brass (RCA430U5)
- SIMPLEX Series Service Kit, Simplex, L1000, LH (20303800001)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B580626 (B580626)
- PRIME-LINE Clothesline Hooks With Nuts 1/4in-20 X 4-1/4in Zinc Plated Steel 10PK (9069290)
- LUCKY LINE Key Tag, Assorted (Clear, Blue, Green, Orange, Purple, Red, and Yellow), 10 PK (605100)
- LUCKY LINE LuckyLine: SM C-CLIP ALUMINUM ASST 1/CD (LKL-46001)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Clear, 5 PK (8111005)
- LUCKY LINE Heavy-Duty Split Key Ring (79101)
- LUCKY LINE Key Retractor, Red, 5 PK (6407005)
- LUCKY LINE LuckyLine: 1-1/4 SPLIT RING NPS, PK 100 (LKL-76600)
- KEY SYSTEMS Silver, 10 PK (278)
- Lucky Line Key Rings