Shop All Key Rings
Lucky Line
Key Ring, 1 5/8 in Ring Size, Clear, 5 PK
Mfr # 8111005
Zoro # G1820594
product price: $9.79
/pk 5, $1.96/ea
$9.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nylon-Coated Twist Lock
- Ring Size 1 5/8 in
- Color Clear
- Finish Nylon-Coated Galvanized Steel
- Extended Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 8111005
- Zoro # G1820594
- Country of Origin United States
- Category Key Rings
Dimensions
Ring Size | 1 5/8 in |
Extended Length | 5 in |
Details
Item | Key Ring |
Type | Nylon-Coated Twist Lock |
Color | Clear |
Finish | Nylon-Coated Galvanized Steel |
Description
Key Ring, Twist Closure, Clear, Extended Length 5 In., Ring Size 1 5/8 In., Nylon-Coated Galvanized Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Command Black Large Picture Hanging Strips 16 lb 4 pk (17206BLK-ES)
- KABA ILCO Key Blank, Brass, Type SC9, 6 Pin, PK10 (A1145E-SC9)
- IQ AMERICA WD1154 Wireless Plugin Contemporary Door Chime Door Bell 2 Buttons 2 Melody (WD1154)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X 689 X LH)
- LUCKY LINE Key Ring, Round Ring Type, 11 in Ring Size, Silver (79111)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Blue, 5 PK (71135)
- LUCKY LINE LuckyLine: 2 SPLIT RING NPS, PK 50 (LKL-77000)
- LUCKY LINE Key Chain, Black, 5 PK (4612005)
- LUCKY LINE Key Tag, White, 25 PK (28225)
- LUCKY LINE Key Ring, 2 in Ring Size, 25 PK (7020025)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Black, 5 PK (7112005)
- Lucky Line Key Rings