Shop All Key Rings
Lucky Line
Key Ring, 1 5/8 in Ring Size, Black, 5 PK
Mfr # 8112005
Zoro # G2390884
product price: $10.99
/pk 5, $2.20/ea
$10.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nylon-Coated Twist Lock
- Ring Size 1 5/8 in
- Color Black
- Finish Nylon-Coated Galvanized Steel
- Extended Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 8112005
- Zoro # G2390884
- UPC # 094705669143
- Country of Origin United States
- Category Key Rings
Dimensions
Ring Size | 1 5/8 in |
Extended Length | 5 in |
Details
Item | Key Ring |
Type | Nylon-Coated Twist Lock |
Color | Black |
Finish | Nylon-Coated Galvanized Steel |
Description
Key Ring, Nylon-Coated Twist Lock, Extended Length 5 In., Ring Size 1-5/8 In., Nylon-Coated Galvanized Steel, Color Black, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H0N14H626LH)
- ALARM LOCK Proximity Card, Plastic, PK100 (ALHID1326)
- MSI Premium Black Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0077-SAM)
- DURA-LIFT 0.218 in Wirex2 in Dx28 in L Torsion Springs White Left & Right Wound Pair Sectional Garage Doors (DLTW228B)
- LUCKY LINE Heavy-Duty Split Key Ring (76202)
- LUCKY LINE Heavy-Duty Split Key Ring (76602)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD7)
- LUCKY LINE LuckyLine: LABEL-IT TAG W/RING & LABELS ASST 25/CLM (LKL-25029)
- LUCKY LINE Heavy-Duty Split Key Ring (76801)
- LUCKY LINE LuckyLine: 1-1/4 BRASS TAG 1 HOLE, PK 100 (LKL-26012)
- LUCKY LINE Key Buoy with Ball Chain, Red and White (9211)
- Lucky Line Key Rings