Shop All Key Cabinets
Lucky Line
Key Identifiers, Large, Blue, PK20
Mfr # 1663020
Zoro # G2465197
original price:
$3.63
21% off
new price: $2.85
/pk 20, $0.14/ea
$2.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material vinyl
- Color Blue
- For Use With Large Keys
- Includes (20) Key Identifier
- Fits Key Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 1663020
- Zoro # G2465197
- UPC # 094705594117
- Country of Origin United States
- Category Key Cabinets
Dimensions
Overall Length (In.) | 1 3/16 in |
Ring Dia. (In.) | 1 3/16 in |
Details
Material | vinyl |
Color | Blue |
For Use With | Large Keys |
Includes | (20) Key Identifier |
Fits | Key Head |
Type | Large |
Item | Key Identifier |
Description
Key Identifier, Large, Blue, Ring Dia. 1 3/16 In., Overall Length 1 3/16 In, Vinyl, For Use With Large Keys, Package Quantity 20
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, Dash 435, 5-3/4, 6.275, PK5 (U38883.025.0575)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NDTS-2)
- KABA ILCORP GM Transponder Key (B111-PT)
- ACROVYN Right Handrail Return, Classic Maple (HRO6CAPR372N)
- LUCKY LINE Key Cap, Plastic, Orange, PK50 (16091)
- LUCKY LINE 14 unit capacity File-A-Key™ base unit with 14 key snaps with rings (60800)
- LUCKY LINE Key Tag, Key Tag Rack (60540)
- LUCKY LINE Label-It Tag with Ring, White, PK25 (28329)
- LUCKY LINE Key Accessory, Lanyard, Black, PK5 (6412005)
- LUCKY LINE Chain Couplings, No. 10, Silver, PK100 (32600)
- SENTRY SAFE SentrySafe 25 Key Capacity, Key Box, Key Lock, 0.13 Cu. Ft. Capacity, Black (KB25)
- Lucky Line Key Cabinets