Shop All Key Rings
Lucky Line
Key Identifier, Assorted, 20 PK
Mfr # 1660020
Zoro # G3313204
original price:
$3.73
14% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Large
- Material vinyl
- Color Assorted
- For Use With Large Keys
- Ring Dia. (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 1660020
- Zoro # G3313204
- Country of Origin United States
- Category Key Rings
Dimensions
Ring Dia. (In.) | 1 3/16 in |
Overall Length (In.) | 1 3/16 in |
Details
Item | Key Identifier |
Type | Large |
Material | vinyl |
Color | Assorted |
For Use With | Large Keys |
Fits | Key Head |
Includes | (20) Key Identifier |
Accessory Type | Key Identifier |
Description
Key Identifier, Large, Assorted, Ring Dia. 1 3/16 In., Overall Length 1 3/16 In, Vinyl, For Use With Large Keys, Package Quantity 20
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Advantage Wire Pulls 3 inch CC Matte Black Steel Pull (6129-2055-P)
- MIDWEST FASTENER 3/8" x 3/4" x 1/2" Black Rubber Grommets 1 12PK (64376)
- ADIROFFICE 30-Key Steel Secure Key Cabinet with Combination Lock, Black, PK2 (ADI682-30-BLK-2pk)
- ZORO SELECT Grommet, Buna-N, MS 35489-7, PK25 (3MRH5)
- LUCKY LINE LuckyLine: CHROME KEY BAK CLIP ON 1/CD (LKL-43501)
- LUCKY LINE Key Tag, Blue, Green, Orange, Red and Yellow, 25 PK (28529)
- LUCKY LINE LuckyLine: COLOR QUICK RELEASE ALUM 1/CD (LKL-70601)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Blue, 5 PK (71135)
- LUCKY LINE LuckyLine: NPZ TRIGGER SNAP W/SKR 1/CD (LKL-44101)
- LUCKY LINE 8 tag Key Tag Rack, multi (60580)
- LUCKY LINE LuckyLine: WRIST COIL W/RING ASST 1/CD (LKL-41001)
- Lucky Line Key Rings