Shop All Key Rings
Lucky Line
Key Hider, Black, 5 PK
Mfr # 91305
Zoro # G5411856
product price: $19.29
/pk 5, $3.86/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pouch Key Hider
- Material Nylon
- Color Black
- For Use With Non-Magnetic Surfaces
- Includes Hook-and-Loop Secures Pouch to Pad, Key Hider Pouch with Water-Resistant Adhesive Mounting Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 91305
- Zoro # G5411856
- UPC # 094727214635
- Country of Origin Taiwan, Province of China
- Category Key Rings
Dimensions
Overall Length (In.) | 4 in |
Details
Item | Key Hider |
Type | Pouch Key Hider |
Material | Nylon |
Color | Black |
For Use With | Non-Magnetic Surfaces |
Includes | Hook-and-Loop Secures Pouch to Pad, Key Hider Pouch with Water-Resistant Adhesive Mounting Pad |
Fits | Cash, Large and Standard Keys |
Accessory Type | Key Hider |
Description
Key Hider, Pouch Key Hider, Material Nylon, Color Black, Overall Length (In.) 4, Fits Large and Standard Keys, Cash, For Use With Non-Magnetic Surfaces, Includes Key Hider Pouch with Water-Resistant Adhesive Mounting Pad, Hook-and-Loop Secures Pouch to Pad, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Barrel Bolt Antique Nickel 3" (3BBU15A)
- COMPX TIMBERLINE Strike Plate, Steel, Hardware Not Included (SP-600-G)
- DELTANA Commercial Store Room Standard Gr2, Clarendon With Cyl Satin Chrome (CL504EVC-26D)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Contemporary Cabinet Pull (BP8189192158)
- LUCKY LINE Wrist Coil, Blue, 5 PK (4103505)
- LUCKY LINE Wrist Coil Key Rings, 12PK (41012)
- LUCKY LINE LuckyLine: 1-1/2 CABINET TAG W/HK WHITE (LKL-26690)
- LUCKY LINE LuckyLine: COLOR QUICK RELEASE ALUM 1/CD (LKL-70601)
- LUCKY LINE LuckyLine: 3/4 SPLIT RING NPS 2/CD (LKL-76202)
- LUCKY LINE LuckyLine: ID TAG W/783 RING CLEAR (LKL-10410)
- HILLMAN LANYARD-PINK CHEETAH (701228)
- Lucky Line Key Rings