Shop All Key Rings
Lucky Line
Key Chain, Black, 10 PK
Mfr # 47010
Zoro # G5411865
original price:
$72.87
16% off
new price: $60.99
/pk 10, $6.10/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belt Key Holder
- Material Stainless Steel
- Color Black
- For Use With Keys, Wide Belts Commonly Used In Law Enforcement
- Ring Dia. (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 47010
- Zoro # G5411865
- Country of Origin China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 1 1/4 in |
Overall Length (In.) | 2 1/4 in |
Details
Item | Key Chain |
Type | Belt Key Holder |
Material | Stainless Steel |
Color | Black |
For Use With | Keys, Wide Belts Commonly Used In Law Enforcement |
Fits | Wide Belts |
Includes | Belt Key Holder with Double-Locking Arm for Security, Black Split Ring |
Accessory Type | Key Chain |
Description
Key Chain, Belt Key Holder, Material Stainless Steel, Color Black, Overall Length (In.) 2-1/4, Ring Dia. (In.) 1-1/4, Fits wide belts, For Use With Keys, Wide Belts Commonly Used in Law Enforcement, Includes belt key holder with double-locking arm for security, black split ring, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 30in Spiral Balance 75-503A (75-S30R-3)
- WESLOCK Round Face Plate for Latch Antique Brass (12228XA)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 500 Series Euro Hinges (400.3456.75)
- NATIONAL GUARD Saddle Threshold, 48in.L, Smooth, 3-1/2in.W (398-48)
- LUCKY LINE Plastic Key Clip, Red, 25 PK (41570)
- LUCKY LINE LuckyLine: 1-1/8 SPLIT RING NPS 2/CD (LKL-76502)
- LUCKY LINE Wrist Coil, Blue, 5 PK (4103505)
- LUCKY LINE LuckyLine: LG C-CLIP ALUMINUM ASST 1/CD (LKL-46101)
- LUCKY LINE LuckyLine: 1/2 SPLIT KEY RING NPS, PK 100 (LKL-76000)
- LUCKY LINE Swivel Ring Key Tag, Blue, 50 PK (16830)
- KABA ILCO Deburring Brush (D925102ZR)
- Lucky Line Key Rings