Shop All Key Cabinets
Lucky Line
Key Cap, Plastic, Black, PK50
Mfr # 16520
Zoro # G5417501
original price:
$5.59
10% off
new price: $4.99
/pk 50, $0.10/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- For Use With Standard Keys
- Height 3/4"
- Includes (50) Key Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 16520
- Zoro # G5417501
- Country of Origin Taiwan, Province of China
- Category Key Cabinets
Dimensions
Height | 3/4" |
Overall Length (In.) | 1 in |
Details
Material | Rubber |
Color | Black |
For Use With | Standard Keys |
Includes | (50) Key Caps |
Finish | Vinyl |
Fits | Key Head |
Type | Key Accessory, Key Identifier |
Item | Key Cap |
Accessory Type | Key Cap |
Description
Key Cap, Key Accessory, Key Identifier, Material Plastic, Color Black, Overall Length (In.) 1, Fits Key blanks, For Use With Keys, Includes 50 black key caps, Package Quantity 50
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Tile, 19-11/16in. L, Gray, PK20 (31HL67)
- NATIONAL GUARD 36" Neoprene Automatic Door Bottom (420NA36)
- USA INDUSTRIALS Neoprene O-Ring - Dash 385, PK 2 (ZUSAN70385)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Satin Brass Contemporary Drawer Pull (BP8160192160)
- LUCKY LINE Label-It Tag with Ring, White, PK25 (28329)
- LUCKY LINE Chain Couplings, No. 10, Silver, PK100 (32600)
- LUCKY LINE Key Tag, Plastic, Assorted, PK14 (1800014)
- LUCKY LINE Key Tag, Key Tag Rack (60540)
- LUCKY LINE Key Cap, Plastic, Orange, PK50 (16091)
- LUCKY LINE Key Accessory, Lanyard, Black, PK5 (6412005)
- CONTROLTEK Key Lockable Key Cabinet, 60-Key, Metal, Sand, 10.63 x 3 x 12.13 (500131)
- Lucky Line Key Cabinets