Shop All Key Cabinets
Lucky Line
Key Accessory, Lanyard, Black, PK5
Mfr # 6412005
Zoro # G5415234
product price: $12.19
/pk 5, $2.44/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- For Use With Keys, Badge Holders
- Includes (5) Wide Strap Lanyard with Breakaway Neck Clasp, Cell Phone Tether, Grip Clip for ID Badges, Removable End, Split Ring
- Fits Necks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 6412005
- Zoro # G5415234
- Country of Origin China
- Category Key Cabinets
Dimensions
Overall Length (In.) | 18 in |
Ring Dia. (In.) | 7/8 in |
Details
Material | Nylon |
Color | Black |
For Use With | Keys, Badge Holders |
Includes | (5) Wide Strap Lanyard with Breakaway Neck Clasp, Cell Phone Tether, Grip Clip for ID Badges, Removable End, Split Ring |
Fits | Necks |
Type | Lanyard with Breakaway |
Item | Key Accessory |
Accessory Type | Key Accessory |
Description
Key Accessory, Lanyard with Breakaway, Material Nylon, Color Black, Overall Length (In.) 18, Ring Dia. (In.) 7/8, Fits Necks, For Use With Keys, Badge Holders, Includes wide strap lanyard with breakaway neck clasp, removable end, grip clip for ID badges, split ring, cell phone tether, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULX)
- NATIONAL MFG/SPECTRUM BRANDS HHI Galv Rail End Cap (N104-307)
- BEST Cylindrical 7KC Lock, Storeroom, Lever, Rose, Satin Chrome (7KC27D15DS3626)
- USA INDUSTRIALS Viton O-Ring, Dash 148, PK5 (ZUSAV70148)
- LUCKY LINE Key Tag, Key Tag Rack (60540)
- LUCKY LINE Key Tag, Plastic, Assorted, PK14 (1800014)
- LUCKY LINE Chain Couplings, No. 10, Silver, PK100 (32600)
- LUCKY LINE Key Identifiers, Large, Blue, PK20 (1663020)
- LUCKY LINE 14 unit capacity File-A-Key™ base unit with 14 key snaps with rings (60800)
- LUCKY LINE Label-It Tag with Ring, White, PK25 (28329)
- BARSKA 10 unit capacity Key Cabinet (CB13362)
- Lucky Line Key Cabinets