Shop All Spring Snaps
Lucky Line
Forged Spring Snap, Cap 165 lb
Mfr # 4FCL4
Zoro # G1959447
original price:
$6.59
10% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 11/32 in
- Max. Load Capacity 165 lb
- Eye Inside Dia. 1/4 in
- Material Stainless 316 Steel
- Finish Loss Wax Precision Casting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCL4
- Zoro # G1959447
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1/4 in |
Overall Length | 2 in |
Details
Snap Opening | 11/32 in |
Max. Load Capacity | 165 lb |
Material | Stainless 316 Steel |
Finish | Loss Wax Precision Casting |
Item | Forged Spring Snap |
Application Restrictions | Not For Lifting |
Type | Load Rated |
Description
Forged Spring Snap, Load Rated, Overall Length 2 in, Eye Inside Dia. 1/4 in, Max. Load Capacity 165 lb, Snap Opening 11/32 in, Stainless 316 Steel, Finish Loss Wax Precision Casting, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME GARD Duct Access Door, UL Rated, 23 x 7 (6EJA1)
- PRIME-LINE Corner Bracket, 2 in., Steel Construction, Galvanized Finish, L-Angle 4 Pack (MP11350-4)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 223, PK2 (ZUSAV60223)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB612-NR 626 1210 LC)
- LUCKY LINE Economy Spring Snap, L 2 7/8 In, PK10 (4GGU8)
- LUCKY LINE Economy Spring Snap, L 2 3/4 In, PK10 (4FCX8)
- LUCKY LINE Spring Snap, HD, Steel, L 4 5/8 In (4GGN8)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCE9)
- LUCKY LINE Economy Spring Snap, L 2 In, PK10 (4GGH5)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8In (4FCP1)
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In (4FCF9)
- Lucky Line Spring Snaps