Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 5 1/8 In
Mfr # 4GGU5
Zoro # G0648365
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 3/8 in
- Material Iron Casting
- Finish Nickel Plated
- Overall Length 5 1/8 in
- Application Restrictions Not For Lifting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGU5
- Zoro # G0648365
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Overall Length | 5 1/8 in |
Details
Snap Opening | 3/8 in |
Material | Iron Casting |
Finish | Nickel Plated |
Item | Eyelet Spring Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Eyelet Spring Snap, Not Load Rated, Overall Length 5 1/8 in, Snap Opening 3/8 in, Iron Casting, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Entrance Single Locking Interconnected Lock, Saturn Lever, Saturn Rose/Plymouth Escutcheon, (CS210-B500PD SAT 626 PLY)
- LCN Spring Clip, Silver, Alum, 3-1/2 in. L (2030-3054)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-02-00-313)
- PINPOINT Command Picture Hanging Strips; White - Small; 12 Count (PI834011)
- LUCKY LINE Economy Spring Snap, L 1 3/4 In, PK10 (4FCU4)
- LUCKY LINE Spring Snap, HD, SS, L 2 3/8 In (4FCE6)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCR1)
- LUCKY LINE Eyelet Spring Snap, L 4 3/4 In (4GGU6)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4FCN6)
- LUCKY LINE Spring Snap, HD, Steel, L 2 In (4FCN9)
- BARON Spring Snap Steel Zn 3/16 (2450-3/16)
- Lucky Line Snap Hooks