Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 4 5/8 In
Mfr # 4FCF9
Zoro # G2832593
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 7/16 in
- Eye Inside Dia. 7/8 in
- Material Stainless 316 Steel
- Finish Loss Wax Precision Casting
- Overall Length 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4FCF9
- Zoro # G2832593
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 7/8 in |
Overall Length | 4 5/8 in |
Details
Snap Opening | 7/16 in |
Material | Stainless 316 Steel |
Finish | Loss Wax Precision Casting |
Item | Eyelet Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Eyelet Spring Snap, Swivel, Not Load Rated, Overall Length 4 5/8 in, Eye Inside Dia. 7/8 in, Snap Opening 7/16 in, Stainless 316 Steel, Finish Loss Wax Precision Casting, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1007LA N.S. (07LA 43LA) (ILCO-1007LA)
- LUCKY LINE Eyelet Spring Snap, L 3 3/16 In (4FCT4)
- MIDWEST FASTENER 3/16" x 7/16" x 7/32" x 1/16" Black Rubber Grommets 20PK (72601)
- PRIME-LINE Pella Wind Crank Handle (H 3956)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4FCP9)
- LUCKY LINE Eyelet Spring Snap, L 2 In (4FCT2)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCE3)
- LUCKY LINE Panic Release Snap, L 4 In (4FCN2)
- LUCKY LINE Economy Spring Snap, L 1 In, PK10 (4FCT9)
- LUCKY LINE Eyelet Spring Snap, L 4 In (4FCL7)
- BARON Breaching Snap Zn 2-1/2 (424-2-1/2)
- Lucky Line Spring Snaps