Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 3 7/8 In
Mfr # 4GGU4
Zoro # G1723127
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/4 in
- Material Iron Casting
- Finish Nickel Plated
- Overall Length 3 7/8 in
- Type Not Load Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGU4
- Zoro # G1723127
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Overall Length | 3 7/8 in |
Details
Snap Opening | 1/4 in |
Material | Iron Casting |
Finish | Nickel Plated |
Item | Eyelet Spring Snap |
Type | Not Load Rated |
Application Restrictions | Not For Lifting |
Description
Eyelet Spring Snap, Not Load Rated, Overall Length 3 7/8 in, Snap Opening 1/4 in, Iron Casting, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Black 24" (24SB19)
- ADIROFFICE Assorted Multi-Color Key Tags, PK140 (ADI689-20-COLORED-7pk)
- PRIME-LINE Scrn Frm Kit 48X48 Mill (PL7804)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 2" Tube (ZUSA-SG-V-2)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGN5)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCE4)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4FCP9)
- LUCKY LINE Forged Spring Snap, Cap 2225 lb (4GGU3)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGL8)
- LUCKY LINE Eyelet Spring Snap, L 4 3/8 In (4FCT6)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGP3)
- Lucky Line Snap Hooks