Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 3 3/8 In
Mfr # 4FCR8
Zoro # G3321464
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/2 in
- Eye Inside Dia. 11/16 in
- Material Zinc Die Cast
- Finish Nickel Plated
- Overall Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCR8
- Zoro # G3321464
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 11/16 in |
Overall Length | 3 3/8 in |
Details
Snap Opening | 1/2 in |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Item | Eyelet Spring Snap |
Type | Not Load Rated |
Application Restrictions | Not For Lifting |
Description
Eyelet Spring Snap, Not Load Rated, Overall Length 3 3/8 in, Eye Inside Dia. 11/16 in, Snap Opening 1/2 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 6" Hose Coupling (BULK-CAM-HXT-6)
- MASTER LOCK Cable Lockout, Nylon Cable Material (S866)
- SECO-LARM Extended Range Antenna (dipole type) for up to 1,000ft range. Plugs into SK-910RBQ, SK-910 (SLM-SK-91ERSD)
- MSI Gridscale Graphite 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0309)
- LUCKY LINE Eyelet Spring Snap, L 3 3/8 In (4FCF7)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCP6)
- LUCKY LINE Forged Spring Snap, Cap 2225 lb (4GGU3)
- LUCKY LINE Economy Spring Snap, L 1 3/4 In, PK10 (4FCU4)
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In (4FCT1)
- LUCKY LINE Economy Spring Snap, L 2 5/8 In, PK10 (4GGV2)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGR3)
- Lucky Line Snap Hooks