Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 3 3/4 In
Mfr # 4GGV9
Zoro # G1826291
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 5/8 in
- Eye Inside Dia. 3/4 in
- Material Bronze
- Overall Length 3 3/4 in
- Application Restrictions Not For Lifting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGV9
- Zoro # G1826291
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 3/4 in |
Overall Length | 3 3/4 in |
Details
Snap Opening | 5/8 in |
Material | Bronze |
Item | Eyelet Spring Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Eyelet Spring Snap, Not Load Rated, Overall Length 3 3/4 in, Eye Inside Dia. 3/4 in, Snap Opening 5/8 in, Bronze, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (1RHB9)
- ZORO SELECT Grommet, SBR, 17/64 ID, 13/32 D, Pk100 (3MPP2)
- ALTRONIX Power Supply 24VDC @ 10A Supervised (SMP10PMC24X)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, EPDM (40MPE-100)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCP2)
- LUCKY LINE Eyelet Spring Snap, L 3 3/8 In (4FCR8)
- LUCKY LINE Economy Spring Snap, L 2 1/2 In, PK10 (4FCG2)
- LUCKY LINE Spring Snap, HD, Steel, L 3 7/8 In (4FCP7)
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In (4FCT1)
- LUCKY LINE Spring Snap, HD, SS, L 2 In (4FCE5)
- LUCKY LINE Forged Spring Snap, Cap 2225 lb (4GGU3)
- Lucky Line Spring Snaps