Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 3 3/16 In
Mfr # 4FCT4
Zoro # G2402057
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 7/16 in
- Eye Inside Dia. 11/16 in
- Material Stainless 316 Steel
- Finish Loss Wax Precision Casting
- Overall Length 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCT4
- Zoro # G2402057
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 11/16 in |
Overall Length | 3 3/16 in |
Details
Snap Opening | 7/16 in |
Material | Stainless 316 Steel |
Finish | Loss Wax Precision Casting |
Item | Eyelet Spring Snap |
Type | Not Load Rated |
Application Restrictions | Not For Lifting |
Description
Eyelet Spring Snap, Not Load Rated, Overall Length 3 3/16 in, Eye Inside Dia. 11/16 in, Snap Opening 7/16 in, Stainless 316 Steel, Finish Loss Wax Precision Casting, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in. Steel, Sliding Door Tandem Roller Assembly with F-Tab Single Pack (D 1845)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12 ft. - Black (03_102)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 96"H (CG-18-8-132)
- MSI Greecian White 8 W x 8 Polished Marble Mosaic Floor and Wall Tile, 6PK (ZOR-NS-0105)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCP2)
- LUCKY LINE Spring Snap, HD, Steel, L 2 In (4GGN4)
- LUCKY LINE Eyelet Spring Snap, L 3 7/8 In (4GGU4)
- LUCKY LINE Eyelet Spring Snap, L 3 3/8 In (4FCF7)
- LUCKY LINE Eyelet Spring Snap, L 3 3/4 In (4GGV9)
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In (4FCT1)
- MIDWEST FASTENER 1/2" x 2-3/4" 316 Stainless Steel Swivel Snap Hook Shackles 2PK (35784)
- Lucky Line Snap Hooks