Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 3 1/4 In
Mfr # 4FCT7
Zoro # G1851577
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 3/8 in
- Eye Inside Dia. 5/8 in
- Material Iron Casting
- Finish zinc plated
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4FCT7
- Zoro # G1851577
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Details
Snap Opening | 3/8 in |
Material | Iron Casting |
Finish | zinc plated |
Item | Eyelet Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Eyelet Spring Snap, Swivel, Not Load Rated, Overall Length 3 1/2 in, Eye Inside Dia. 5/8 in, Snap Opening 3/8 in, Iron Casting, Finish Zinc Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVISIDOOR Red Oak Flush Mount 36 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC36.RO)
- M-D M-D Black Screen Tension Spring 6 pc (14168)
- BLUM 18mm Screw-on Wing Baseplate for Cliptop Hinges (175H9190.22)
- TOUGH GUY Access Door, Standard, 18x24In (2VE86)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGL8)
- LUCKY LINE Spring Snap, HD, Steel, L 4 5/8 In (4GGN8)
- LUCKY LINE Spring Snap, HD, SS, L 4 In (4FCE8)
- LUCKY LINE Eyelet Spring Snap, L 2 3/4 In (4FCR7)
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In (4FCF9)
- LUCKY LINE Spring Snap, HD, Steel, L 3 7/8 In (4FCP7)
- BARON Spring Snap Steel Zn 3/16 (2450-3/16)
- Lucky Line Snap Hooks