Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 3 1/4 In
Mfr # 4FCR4
Zoro # G2795082
original price:
$4.32
16% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/2 in
- Eye Inside Dia. 3/4 in
- Material Iron Casting
- Finish Nickel Plated
- Overall Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCR4
- Zoro # G2795082
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 3/4 in |
Overall Length | 3 3/4 in |
Details
Snap Opening | 1/2 in |
Material | Iron Casting |
Finish | Nickel Plated |
Item | Eyelet Spring Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Eyelet Spring Snap, Not Load Rated, Overall Length 3 3/4 in, Eye Inside Dia. 3/4 in, Snap Opening 1/2 in, Iron Casting, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- COMPONENT HARDWARE Stainless Steel Flag Hinge (M75-1002)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (427-3)
- PEMKO 303AV3684 36" x 84" Standard Perimeter Gasketing with Vinyl Mill Aluminum (303AV3684)
- LUCKY LINE Economy Spring Snap, L 2 3/4 In, PK10 (4FCX8)
- LUCKY LINE Economy Spring Snap, L 1 3/4 In, PK10 (4FCU4)
- LUCKY LINE Economy Spring Snap, L 1 In, PK10 (4FCT9)
- LUCKY LINE Eyelet Spring Snap, L 4 3/4 In (4GGU6)
- LUCKY LINE Spring Snap, HD, Steel, L 4 5/8 In (4GGN8)
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- MIDWEST FASTENER 3/4" x 3-3/4" 316 Stainless Steel Swivel Eye Snap Hooks (35748)
- Lucky Line Spring Snaps