Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 3 1/4 In
Mfr # 4FCF5
Zoro # G2765542
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 5/16 in
- Eye Inside Dia. 5/8 in
- Material Bronze
- Overall Length 3 1/4 in
- Type Not Load Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4FCF5
- Zoro # G2765542
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 5/8 in |
Overall Length | 3 1/4 in |
Details
Snap Opening | 5/16 in |
Material | Bronze |
Item | Eyelet Spring Snap, Swivel |
Type | Not Load Rated |
Application Restrictions | Not For Lifting |
Description
Eyelet Spring Snap, Swivel, Not Load Rated, Overall Length 3 1/4 in, Eye Inside Dia. 5/8 in, Snap Opening 5/16 in, Bronze, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Vise-Action Latch Blk Knob Sty (S E3-10-505-50)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7130-540-313-00)
- PAWLING Wall Covering, 6 x 96 In, Linen White, PK4 (CR-46-8-301)
- MAGNA VISUAL Magnetic Coat Hook, 4 in. W, Satin Steel (CHH-10)
- LUCKY LINE Economy Spring Snap, L 1 5/8 In, PK10 (4FCU3)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGN2)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4FCP9)
- LUCKY LINE Economy Spring Snap, L 2 3/8 In, PK10 (4GGV1)
- LUCKY LINE Locking Spring Snap, Cap 1000 lb (4GGT3)
- LUCKY LINE Spring Snap, HD, Steel, L 3 7/8 In (4FCP7)
- CAMPBELL CHAIN & FITTINGS 3/8" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645026)
- Lucky Line Spring Snaps