Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 3 1/2 In
Mfr # 4FCF4
Zoro # G2402757
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 7/16 in
- Type Not Load Rated
- Eye Inside Dia. 1 in
- Material Zinc Die Cast
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4FCF4
- Zoro # G2402757
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1 in |
Overall Length | 3 1/2 in |
Details
Snap Opening | 7/16 in |
Type | Not Load Rated |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Item | Eyelet Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Description
Eyelet Spring Snap, Swivel, Not Load Rated, Overall Length 3 1/2 in, Eye Inside Dia. 1 in, Snap Opening 7/16 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Urban Tapestry Picket SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0290-SAM)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-130)
- IVES Latching Automatic Flushbolt, Metal Door (FB51P-12-MD US32D)
- M-D M-D Carpet Trim Smooth, 66217, 72"L, Polished, Screw Nails (66217)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGP6)
- LUCKY LINE Eyelet Spring Snap, L 3 7/8 In (4GGU4)
- LUCKY LINE Forged Spring Snap, Cap 825 lb (4FCL6)
- LUCKY LINE Forged Spring Snap, Cap 2225 lb (4GGU3)
- LUCKY LINE 3/16" x 2" 175 lb. Spring Snap w/ 1/4" Opening (4FCE2)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGL8)
- GLOBAL FLAGS UNLIMITED Flagsnap Residential Nylon - 2.375" (207542)
- Lucky Line Spring Snaps