Shop All Spring Snaps
Lucky Line
Eyelet Spring Snap, L 2 3/8 In
Mfr # 4FCR6
Zoro # G2585606
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 5/16 in
- Eye Inside Dia. 15/32 in
- Material Zinc Die Cast
- Finish Nickel Plated
- Overall Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4FCR6
- Zoro # G2585606
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 15/32 in |
Overall Length | 2 3/8 in |
Details
Snap Opening | 5/16 in |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Item | Eyelet Spring Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Eyelet Spring Snap, Not Load Rated, Overall Length 2 3/8 in, Eye Inside Dia. 15/32 in, Snap Opening 5/16 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Pink Combo Lock Bca (1530DPNK)
- CAR DEALER DEPOT Safety Hook Key Board, 55 Hook (399 - 55)
- DELTANA White Square Hinge (DE44058TAUSPW-RH)
- OOK Hanger Picture Pro 100Lb Cap (50027)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCP3)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCF5)
- LUCKY LINE Spring Snap, HD, Steel, L 3 3/16 In, Snap Opening: 9/16 in (4GGP7)
- LUCKY LINE Economy Spring Snap, L 2 7/8 In, PK10 (4GGU8)
- LUCKY LINE Economy Spring Snap, L 3 1/4 In, PK10 (4FCV6)
- LUCKY LINE Eyelet Spring Snap, L 4 3/8 In (4FCT6)
- NATIONAL HARDWARE Snap Hook 1X4-5/8In Nickel (N222-851)
- Lucky Line Spring Snaps