Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 2 In, PK10
Mfr # 4GGH5
Zoro # G0717884
original price:
$9.37
22% off
new price: $7.29
/pk 10, $0.73/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 3/16 in
- Eye Inside Dia. 5/16 in
- Material Zinc Die Cast
- Finish Nickel Plated
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGH5
- Zoro # G0717884
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 5/16 in |
Overall Length | 2 in |
Details
Snap Opening | 3/16 in |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Item | Economy Spring Snap, Swivel |
Type | Not Load Rated |
Application Restrictions | Not For Lifting |
Description
Economy Spring Snap, Swivel, Not Load Rated, Overall Length 2 in, Eye Inside Dia. 5/16 in, Snap Opening 3/16 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 4" Polished Chrome Large Triple Prong Wall Mounted Hook (YT40-400PC)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2268pri8401LH10B4916)
- SECURITRON Industrial Strength Single Magnet (M82B)
- HILLMAN KeyKrafter Universal House/Office Key Blank 2064 LF12 Double, 4PK (532064)
- LUCKY LINE Economy Spring Snap, L 3 1/4 In, PK10 (4FCV6)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4GGL9)
- LUCKY LINE Eyelet Spring Snap, L 3 3/8 In (4FCR8)
- LUCKY LINE Eyelet Spring Snap, L 5 1/8 In (4GGU5)
- LUCKY LINE Eyelet Spring Snap, L 4 In (4FCL7)
- LUCKY LINE Economy Spring Snap, L 3 3/8 In, PK10 (4GGH1)
- LUCKY LINE Spring Snap, HD, SS, L 4 In (4FCE8)
- Lucky Line Spring Snaps