Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 2 In, PK10
Mfr # 4FCU5
Zoro # G2000661
original price:
$5.52
27% off
new price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/4 in
- Eye Inside Dia. 3/8 in
- Material Steel
- Finish Nickel Plated
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCU5
- Zoro # G2000661
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 3/8 in |
Overall Length | 2 in |
Details
Snap Opening | 1/4 in |
Material | Steel |
Finish | Nickel Plated |
Item | Economy Spring Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Economy Spring Snap, Not Load Rated, Overall Length 2 in, Eye Inside Dia. 3/8 in, Snap Opening 1/4 in, Steel, Finish Nickel Plated, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Door Pull - Foot , Hands-Free (8014449)
- PREMIER LOCK Pull Handle Trim With Cylinder Hole For Panic Exit Device (PE-H)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5TUP1)
- BALDWIN ESTATE Venetian Bronze Kits Venetian Bronze (5399.112.G)
- LUCKY LINE Eyelet Spring Snap, L 3 1/16 In (4FCF2)
- LUCKY LINE Economy Spring Snap, L 2 1/2 In, PK10 (4FCG2)
- LUCKY LINE Spring Snap, HD, Steel, L 3 7/8 In (4FCP7)
- LUCKY LINE Panic Release Snap, L 4 In (4FCN2)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN7)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGP3)
- ATTWOOD MARINE Utility Snap Hook - 4" (7653L3)
- Lucky Line Spring Snaps