Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 2 7/8 In, PK10
Mfr # 4GGU8
Zoro # G1298647
product price: $21.49
/pk 10, $2.15/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/4 in
- Type Not Load Rated
- Eye Inside Dia. 7/16 in
- Material Iron Casting
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGU8
- Zoro # G1298647
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 7/16 in |
Overall Length | 2 7/8 in |
Details
Snap Opening | 1/4 in |
Type | Not Load Rated |
Material | Iron Casting |
Finish | zinc plated |
Item | Economy Spring Snap |
Application Restrictions | Not For Lifting |
Description
Economy Spring Snap, Not Load Rated, Overall Length 2 7/8 in, Eye Inside Dia. 7/16 in, Snap Opening 1/4 in, Iron Casting, Finish Zinc Plated, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0170)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 5 ft. - Black (03-100-WEB)
- RAYMOND Die Spring, XHD, 2x2-1/2 In (106810)
- ZORO SELECT 2 in W x 3 in H Brass Plated Door and Butt Hinge (8-230)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGP2)
- LUCKY LINE Spring Snap, HD, SS, L 3 1/8 In (4FCE7)
- LUCKY LINE Spring Snap, HD, Steel, L 4 5/8 In (4FCR3)
- LUCKY LINE Eyelet Spring Snap, L 3 3/8 In (4FCF7)
- LUCKY LINE Forged Spring Snap, Cap 825 lb (4FCL6)
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- NATIONAL HARDWARE Snap Panic Nickel 1X4-1/2In (N222-984)
- Lucky Line Spring Snaps