Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 2 5/8 In, PK10
Mfr # 4GGV2
Zoro # G0298103
original price:
$25.41
14% off
new price: $21.69
/pk 10, $2.17/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 3/16 in
- Eye Inside Dia. 1-1/2 in Strap Width
- Material Zinc Die Cast
- Finish Nickel Plated
- Overall Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGV2
- Zoro # G0298103
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1-1/2 in Strap Width |
Overall Length | 2 5/8 in |
Details
Snap Opening | 3/16 in |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Item | Economy Spring Snap |
Type | Not Load Rated |
Application Restrictions | Not For Lifting |
Description
Economy Spring Snap, Not Load Rated, Overall Length 2 5/8 in, Eye Inside Dia. 1-1/2 in Strap Width, Snap Opening 3/16 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Extension Spring, Standard Steel, PK6 (020102000)
- PRIME-LINE Rekeying Kit Kwikset5Pin (E 2400)
- MARKS Thinline Series 2750B - Ornamental Iron Mortise Lockset - Single Cylinder Entrance - Bright (MRK-2750B/3-RH)
- LCN Electric Door Operator, Alum, 18-1/4 in. L (4642-3971 AL)
- LUCKY LINE Economy Spring Snap, L 2 5/8 In, PK10 (4FCW7)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCP2)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGL8)
- LUCKY LINE Spring Snap, HD, Steel, L 4 5/8 In (4GGN8)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGN5)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGP3)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGN1)
- Lucky Line Snap Hooks