Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 2 5/8 In, PK10
Mfr # 4FCW7
Zoro # G2176632
original price:
$3.05
11% off
new price: $2.69
/pk 10, $0.27/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 5/16 in
- Eye Inside Dia. 3/8 in
- Material Steel
- Finish Nickel Plated
- Overall Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCW7
- Zoro # G2176632
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 3/8 in |
Overall Length | 2 5/8 in |
Details
Snap Opening | 5/16 in |
Material | Steel |
Finish | Nickel Plated |
Item | Economy Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Economy Spring Snap, Swivel, Not Load Rated, Overall Length 2 5/8 in, Eye Inside Dia. 3/8 in, Snap Opening 5/16 in, Steel, Finish Nickel Plated, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Pushbar Assembly, Flat FP, 36", US19, RHR (8430-37336PB)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-84)
- ABUS Abus: 83WP/53-300 S2 Schlage C 6-5 Hardened Steel Body (ABS-83923)
- MSI Andover Whitby White 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0108)
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In (4FCT1)
- LUCKY LINE Eyelet Spring Snap, L 3 In (4FCF1)
- LUCKY LINE Eyelet Spring Snap, L 2 3/4 In (4FCR7)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGN6)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCR1)
- WHITECAP MARINE HARDWARE CP/Zamac Swivel Eye Boat Snap (S-1128C)
- Lucky Line Snap Hooks