Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 2 3/8 In, PK10
Mfr # 4GGV1
Zoro # G1357291
product price: $17.79
/pk 10, $1.78/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 3/16 in
- Eye Inside Dia. 1 in Strap Width
- Material Zinc Die Cast
- Finish Nickel Plated
- Overall Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGV1
- Zoro # G1357291
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1 in Strap Width |
Overall Length | 2 3/8 in |
Details
Snap Opening | 3/16 in |
Material | Zinc Die Cast |
Finish | Nickel Plated |
Item | Economy Spring Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Economy Spring Snap, Not Load Rated, Overall Length 2 3/8 in, Eye Inside Dia. 1 in Strap Width, Snap Opening 3/16 in, Zinc Die Cast, Finish Nickel Plated, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Satin Black Door Levers (ENTUBCRR190)
- PEMKO Folding Door Bottom Channel, 72"L x 13/16"W (94A72)
- EBERHARD MANUFACTURING CO Black Clip For 5/32"Dia.Rod Lh (EMC 16377-2 LH)
- PHIFER Bright Bronze Insect Screening, 72 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033419)
- LUCKY LINE Eyelet Spring Snap, L 3 7/8 In (4GGU4)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCN8)
- LUCKY LINE Economy Spring Snap, L 3 1/4 In, PK10 (4FCV6)
- LUCKY LINE Locking Spring Snap, Cap 2500 lb (4GGT1)
- LUCKY LINE Economy Spring Snap, L 2 1/2 In, PK10 (4FCG2)
- LUCKY LINE Eyelet Spring Snap, L 3 3/16 In (4FCT4)
- NATIONAL HARDWARE Hook Forged Zn Plt 5/8X3-1/2In (N222-869)
- Lucky Line Snap Hooks