Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 2 3/8 In, PK10
Mfr # 4FCW5
Zoro # G3475202
original price:
$3.19
9% off
new price: $2.89
/pk 10, $0.29/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/4 in
- Eye Inside Dia. 3/8 in
- Material Steel
- Finish Nickel Plated
- Overall Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCW5
- Zoro # G3475202
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 3/8 in |
Overall Length | 2 3/8 in |
Details
Snap Opening | 1/4 in |
Material | Steel |
Finish | Nickel Plated |
Item | Economy Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Economy Spring Snap, Swivel, Not Load Rated, Overall Length 2 3/8 in, Eye Inside Dia. 3/8 in, Snap Opening 1/4 in, Steel, Finish Nickel Plated, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 72x38 Chan GRY Snap (P 8053)
- KEYLESS FACTORY Emergency Key Blades:2016 Hyunda Tucson - Emergency Key Blade for Prox - 81996 D3300 (EKB-HY-D3300)
- PAMEX Door Saver III Residential Hinge Pin Door Stop Satin Nickel Finish (DD0247SN)
- BALDWIN ESTATE Double Cylinder Handlesets Antique Brass (85320.050.DBLC)
- LUCKY LINE Eyelet Spring Snap, L 3 3/4 In, Snap Opening: 9/16 in (4FCT5)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCF3)
- LUCKY LINE Locking Spring Snap, Cap 2500 lb (4GGT1)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCR1)
- LUCKY LINE Eyelet Spring Snap, L 2 1/8 In (4GGV7)
- LUCKY LINE Eyelet Spring Snap, L 3 1/16 In (4FCF2)
- LUCKY LINE Economy Spring Snap, L 2 In, PK10 (4FCU5)
- Lucky Line Snap Hooks