Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 2 3/4 In, PK10
Mfr # 4FCX8
Zoro # G1190865
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 3/16 in
- Eye Inside Dia. 1/4 in
- Material Steel
- Finish zinc plated
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4FCX8
- Zoro # G1190865
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1/4 in |
Overall Length | 2 3/4 in |
Details
Snap Opening | 3/16 in |
Material | Steel |
Finish | zinc plated |
Item | Economy Spring Snap, Swivel |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Economy Spring Snap, Swivel, Not Load Rated, Overall Length 2 3/4 in, Eye Inside Dia. 1/4 in, Snap Opening 3/16 in, Steel, Finish Zinc Plated, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT RimExitDevice, StnlssSteel, Series 8800, HD (8813F 32D)
- CAL-ROYAL Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (9820EO-48-32D)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 9 in. W (8429-72)
- STERLING SEAL & SUPPLY 008 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A008X1000)
- LUCKY LINE Economy Spring Snap, L 1 5/8 In, PK10 (4FCU3)
- LUCKY LINE Eyelet Spring Snap, L 4 3/4 In (4GGU6)
- LUCKY LINE Economy Spring Snap, L 4 In, PK10 (4FCV4)
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4FCG1)
- LUCKY LINE Economy Spring Snap, L 2 3/8 In, PK10 (4FCW5)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGN6)
- Lucky Line Spring Snaps