Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 1 7/8 In, PK10
Mfr # 4FCG1
Zoro # G3497961
product price: $9.35
/pk 10, $0.93/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 5/16 in
- Eye Inside Dia. 3/8 in
- Material Steel
- Finish zinc plated
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCG1
- Zoro # G3497961
- Country of Origin Taiwan, Province of China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 3/8 in |
Overall Length | 1 7/8 in |
Details
Snap Opening | 5/16 in |
Material | Steel |
Finish | zinc plated |
Item | Economy Spring Snap |
Application Restrictions | Not For Lifting |
Type | Not Load Rated |
Description
Economy Spring Snap, Not Load Rated, Overall Length 1 7/8 in, Eye Inside Dia. 3/8 in, Snap Opening 5/16 in, Steel, Finish Zinc Plated, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Oval Modern Cabinet Pull Satin Brass 12" Center to Center (9028/305.4)
- SARTODOORS Slab Interior Door, 42" x 96", White (QUADRO4111S-WS-4296)
- PRIMELINE TOOLS Door Latch, Sliding Screen/Pull (MP139)
- HAMPTON 14 in H X 15 in W X 20 in L Black Steel Mending Plate (02-3411-561)
- LUCKY LINE Panic Release Snap, L 4 In (4FCN2)
- LUCKY LINE Eyelet Spring Snap, L 3 7/8 In (4GGU4)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN3)
- LUCKY LINE Spring Snap, HD, SS, L 3 1/8 In (4FCE7)
- LUCKY LINE Spring Snap, HD, Steel, L 4 5/8 In (4FCR3)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGP6)
- LUCKY LINE Economy Spring Snap, L 3 In, PK10 (4FCV8)
- Lucky Line Snap Hooks