Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 1 5/8 In, PK10
Mfr # 4FCU3
Zoro # G2918334
product price: $2.89
/pk 10, $0.29/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/4 in
- Type Not Load Rated
- Eye Inside Dia. 1/4 in
- Material Steel
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCU3
- Zoro # G2918334
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 1/4 in |
Overall Length | 1 5/8 in |
Details
Snap Opening | 1/4 in |
Type | Not Load Rated |
Material | Steel |
Finish | Nickel Plated |
Item | Economy Spring Snap |
Application Restrictions | Not For Lifting |
Description
Economy Spring Snap, Not Load Rated, Overall Length 1 5/8 in, Eye Inside Dia. 1/4 in, Snap Opening 1/4 in, Steel, Finish Nickel Plated, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB338567)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38805.012.0162)
- J.W. WINCO GN237-ZD-40-40-A-SW Hinge Zinc Die Cast (237-ZD-40-40-A-SW)
- LUCKY LINE Locking Spring Snap, Cap 1000 lb (4GGT3)
- LUCKY LINE Eyelet Spring Snap, L 2 1/8 In (4GGV7)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCF5)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGR5)
- LUCKY LINE Eyelet Spring Snap, L 4 3/4 In (4GGU6)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGN2)
- LUCKY LINE Spring Snap, HD, Steel, L 2 In (4GGP1)
- Lucky Line Spring Snaps