Shop All Spring Snaps
Lucky Line
Economy Spring Snap, L 1 3/4 In, PK10
Mfr # 4FCU4
Zoro # G2909295
product price: $2.79
/pk 10, $0.28/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 1/4 in
- Eye Inside Dia. 3/8 in
- Material Steel
- Finish Nickel Plated
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCU4
- Zoro # G2909295
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 3/8 in |
Overall Length | 1 3/4 in |
Details
Snap Opening | 1/4 in |
Material | Steel |
Finish | Nickel Plated |
Item | Economy Spring Snap |
Type | Not Load Rated |
Application Restrictions | Not For Lifting |
Description
Economy Spring Snap, Not Load Rated, Overall Length 1 3/4 in, Eye Inside Dia. 3/8 in, Snap Opening 1/4 in, Steel, Finish Nickel Plated, Application Restrictions Not For Lifting, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Air Wedge - Medium (KLF-AirWedge-M)
- PRIME-LINE Sliding Screen Door Spring-Loaded Roller Assembly, High Density (2 Pack) (B 707)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-DE LH AL)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Button, Momentary, 2 In. (UB-2)
- LUCKY LINE Eyelet Spring Snap, L 3 3/16 In (4FCT4)
- LUCKY LINE Eyelet Spring Snap, L 3 1/16 In (4FCF2)
- LUCKY LINE Spring Snap, HD, Steel, L 2 In (4GGN4)
- LUCKY LINE Spring Snap, HD, Steel, L 4 5/8 In (4FCR3)
- LUCKY LINE Economy Spring Snap, L 1 3/8 In, PK10 (4FCU2)
- LUCKY LINE Economy Spring Snap, L 2 5/8 In, PK10 (4GGV2)
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4FCG1)
- Lucky Line Spring Snaps