Shop All Connecting & Clevis Links
This Product is Discontinued
Lucky Line
Connector, Welded Ring, Steel, Cap 600 lb (Discontinued)
Mfr # 4GGL7
Zoro # G2088046
This Product is Discontinued
Key Features
- Type Load Rated Welded Ring
- Material Steel
- Stock Thickness 5/16 in
- Finish zinc plated
- Max. Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4GGL7
- Zoro # G2088046
- Country of Origin Taiwan, Province of China
- Category Connecting & Clevis Links
Dimensions
Eye Inside Dia. | 2 in |
Overall Length | 2 5/8 in |
Details
Item | Connector |
Type | Load Rated Welded Ring |
Material | Steel |
Stock Thickness | 5/16 in |
Finish | zinc plated |
Max. Load Capacity | 600 lb |
Application Restrictions | Not For Lifting |
Description
Connector, Load Rated Welded Ring, Stock Thickness 5/16 in, Overall Length 2 5/8 in, Eye Inside Dia. 2 in, Max. Load Capacity 600 lb, Steel, Finish Zinc Plated, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.