Shop All Connecting & Clevis Links
Lucky Line
Connector, Steel Wire, Cap 400 lb
Mfr # 4FCH7
Zoro # G2716402
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Wire
- Type Load Rated
- Stock Thickness 1/8 in
- Finish Stainless 316
- Max. Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 4FCH7
- Zoro # G2716402
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Eye Inside Dia. | 3/8 in |
Details
Item | Connector |
Material | Steel Wire |
Type | Load Rated |
Stock Thickness | 1/8 in |
Finish | Stainless 316 |
Max. Load Capacity | 400 lb |
Snap Opening | 3/16 in |
Application Restrictions | Not For Lifting |
Description
Connector, Load Rated, Stock Thickness 1/8 in, Overall Length 1 3/8 in, Eye Inside Dia. 3/8 in, Max. Load Capacity 400 lb, Snap Opening 3/16 in, Steel Wire, Finish Stainless 316, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upper Hook, Load Capacity 2000lb (493W16)
- BOXER TOOLS 31-in. Rubber Bungee Cords HD Outdoor w/55-in. Max Stretch 176lbs Load - 100% EPDM WthrPrf, 10PK (66106)
- DC CARGO 1in X 10 Retractable Ratchet Straps w/ Integrated Soft Loops, 2PK (110RRSSHST-2)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EE2802NTX10)
- LUCKY LINE Connector, Steel Wire, Cap 2000 lb (4FCH9)
- LUCKY LINE Connector, Welded Ring, Steel, Cap 450 lb (4GGL6)
- LUCKY LINE Connector, Steel Wire, Cap 800 lb (4FCH8)
- LUCKY LINE Connector, Steel Wire, Cap 3500 lb (4FCJ1)
- LISLE GRIPPER TRACTOR SWIVEL 5" (LI57060)
- MAILLON RAPIDE Quick Link, Grade 30, 3/8", 1980 lb. (N-090-SS)
- RONSTAN Swivel, Eye - Fork, 3740Lb (RF78B)
- Lucky Line Connecting & Clevis Links