Shop All Connecting & Clevis Links
Lucky Line
Connector, Steel Wire, Cap 3500 lb
Mfr # 4FCJ1
Zoro # G0358601
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Load Rated
- Material Steel Wire
- Stock Thickness 3/8 in
- Finish Stainless 316
- Max. Load Capacity 3500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 4FCJ1
- Zoro # G0358601
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Eye Inside Dia. | 13/16 in |
Details
Item | Connector |
Type | Load Rated |
Material | Steel Wire |
Stock Thickness | 3/8 in |
Finish | Stainless 316 |
Max. Load Capacity | 3500 lb |
Snap Opening | 15/32 in |
Application Restrictions | Not For Lifting |
Description
Connector, Load Rated, Stock Thickness 3/8 in, Overall Length 3 1/2 in, Eye Inside Dia. 13/16 in, Max. Load Capacity 3500 lb, Snap Opening 15/32 in, Steel Wire, Finish Stainless 316, Application Restrictions Not For Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Work Platform (WP-4848)
- GLOBAL INDUSTRIAL Pallet Jack Toe Guard Protector (800540)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R57)
- BALLYMORE 49 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2SHG)
- LUCKY LINE Connector, Steel Wire, Cap 800 lb (4FCH8)
- LUCKY LINE Connector, Steel Wire, Cap 2000 lb (4FCH9)
- LUCKY LINE Connector, Welded Ring, Steel, Cap 450 lb (4GGL6)
- PEERLESS CHAIN 1/2 G80 SWIV SELF-LOCK HK, UPC, 8499680 (8499680)
- PEERLESS CHAIN 5/16 V10 COUPLING LINK, UPC, 8453000 (8453000)
- US CARGO CONTROL Twin Clevis Link - Grade 70- 3/8" (DCL3870)
- PEWAG Connecting Link, 1/2", 15,000 lb. (CAR130)
- Lucky Line Lifting Hardware