Shop All Key Cabinets
Lucky Line
Chain Couplings, No. 10, Silver, PK100
Mfr # 32600
Zoro # G5415216
product price: $11.29
/pk 100, $0.11/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Color Silver
- For Use With Ball Chain
- Includes 100 Connectors
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 32600
- Zoro # G5415216
- Country of Origin United States
- Category Key Cabinets
Dimensions
Overall Length (In.) | 9/16 in |
Cable Dia. (In.) | 3/16 in |
Details
Material | Brass |
Color | Silver |
For Use With | Ball Chain |
Includes | 100 Connectors |
Finish | Nickel Plated |
Fits | Ball Chain |
Type | No. 10 |
Item | Ball Chain Couplings |
Description
Ball Chain Couplings, No. 10, Material Nickel-Plated Brass, Color Silver, Overall Length (In.) 9/16, Cable Dia. (In.) 3/16, Fits Ball Chain, For Use With Ball Chain, Includes 100 connectors, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 246, PTFE, 0.13 In., PK2 (1RGN1)
- TRIMLITE 24" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2068pri1501MIRT)
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type c, 7 Pins (80-033 CB 626)
- SDC ELECTRIC LATCH RETRACTION KIT - SARGENT (SDC-LR100SGK)
- LUCKY LINE Key Tag, Key Tag Rack (60540)
- LUCKY LINE Key Tag, Plastic, Assorted, PK14 (1800014)
- LUCKY LINE Key Cap, Plastic, Orange, PK50 (16091)
- LUCKY LINE Key Identifiers, Large, Blue, PK20 (1663020)
- LUCKY LINE 14 unit capacity File-A-Key™ base unit with 14 key snaps with rings (60800)
- LUCKY LINE Key Accessory, Lanyard, Black, PK5 (6412005)
- HILLMAN ASSORTED COLORS KEY RACK (710930)
- Lucky Line Key Cabinets