Shop All Key Cabinets
This Product is Discontinued
Lucky Line
24 unit capacity polypropylene Key Cabinet (Discontinued)
Mfr # 61200
Zoro # G3727071
This Product is Discontinued
Key Features
- Material polypropylene
- Color Almond
- For Use With Key Identification
- Height 10 1/2 in
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 61200
- Zoro # G3727071
- UPC # 085721612008
- Country of Origin United States
- Category Key Cabinets
Dimensions
Height | 10 1/2 in |
Overall Width (In.) | 8-1/2 |
Width | 8 1/2 in |
Depth | 1 3/4 in |
Overall Depth (In.) | 1-3/4 |
Overall Height (In.) | 10-1/2 |
Details
Material | polypropylene |
Color | Almond |
For Use With | Key Identification |
Includes | Mounting hardware |
Key Capacity (Units) | 24 |
Type | Key Organizer |
Built-In | Hooks |
Door | Cam Lock |
Item | Key Cabinet |
Description
Key Control Cabinet, Key Capacity (Units) 24, Height 10 1/2 in, Depth 1 3/4 in, Width 8 1/2 in, Polypropylene, Built-In Hooks, Door Cam Lock, For Use With Key Identification
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.