Shop All Key Cabinets
This Product is Discontinued
Lucky Line
216 unit capacity polypropylene Key Cabinet (Discontinued)
Mfr # 61800
Zoro # G3620364
This Product is Discontinued
Key Features
- Material polypropylene
- Color Gray
- For Use With Key Identification
- Height 19 in
- Includes 2 Removable Panels, Key Rings, Key Tags, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lucky Line
- MFR # 61800
- Zoro # G3620364
- UPC # 085721618000
- Country of Origin United States
- Category Key Cabinets
Dimensions
Height | 19 in |
Overall Height (In.) | 19 |
Overall Depth (In.) | 4 |
Overall Width (In.) | 15 |
Depth | 4 in |
Width | 15 in |
Details
Material | polypropylene |
Color | Gray |
For Use With | Key Identification |
Includes | 2 Removable Panels, Key Rings, Key Tags, Mounting Hardware |
Key Capacity (Units) | 216 |
Type | Large Key Cabinet |
Built-In | Key Hooks |
Item | Key Cabinet |
Door | Cam Lock |
Description
Key Control Cabinet, Key Capacity (Units) 216, Height 19 in, Depth 4 in, Width 15 in, Polypropylene, Built-In Hooks, Door Cam Lock, For Use With Key Identification
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.