Shop All Key Rings
Lucky Line
100 ft. Spool of ball chain. 5/32″ Diameter
Mfr # 32300
Zoro # G5411795
original price:
$33.79
9% off
new price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type No. 8
- Material Steel
- Color Silver
- Finish Nickel Plated
- For Use With No. 8 Ball Chain Connectors and Couplings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Line
- MFR # 32300
- Zoro # G5411795
- UPC # 085721317002
- Country of Origin United States
- Category Key Rings
Dimensions
Cable Dia. (In.) | 5/32 in |
Overall Length (In.) | 1,200 in |
Details
Item | Ball Chain |
Type | No. 8 |
Material | Steel |
Color | Silver |
Finish | Nickel Plated |
For Use With | No. 8 Ball Chain Connectors and Couplings |
Fits | No. 8 Connectors |
Includes | 100 ft of Chain |
Accessory Type | Ball Chain |
Description
Ball Chain, No. 8, Material Nickel-Plated Steel, Color Silver, Overall Length (In.) 1200, Cable Dia. (In.) 5/32, Fits No. 8 Connectors, For Use With No. 8 Ball Chain Connectors and Couplings, Includes 100 ft. of Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, Single Sided, Satin Stainless (BARN-RD1 32D)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 550 (55402F)
- SUGATSUNE Susgatsune P4a323w Stainless Steel Mounting Plate (304B-P4A/32-3W)
- ZORO SELECT O-Ring, Viton, 17mm OD, PK10 (1RHW9)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Blue, 5 PK (8113005)
- LUCKY LINE Key Separator 24 In. Black Retractable Key Chain (42501)
- LUCKY LINE Rock Key Hider, Brown (90691)
- LUCKY LINE Heavy-Duty Split Key Ring (79101)
- LUCKY LINE LuckyLine: SM C-CLIP ALUMINUM ASST 1/CD (LKL-46001)
- LUCKY LINE Ball Chain, Silver, Steel (32100)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome (0005-011)
- Lucky Line Key Rings