Shop All Pet Crates & Carriers
Lucky Dog
Lucky Dog CL 65101 6 x 5 ft. European Style kennel Gate
Mfr # CL 65101
Zoro # G503961157
product price: $840.99
/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Dog
- MFR # CL 65101
- Zoro # G503961157
- UPC # 760582651013
- Country of Origin China
- Category Pet Crates & Carriers
Description
European Style kennel Gate
Our Lucky Dog European Panel system is the best of the best when it comes to safe containment for your pet. The clean lines of the panels, no sharp edges and black powder coat finish are perfect for any setting. Lucky Dog European panels and gate are 5 ft. wide and 6 ft. high. Our 2-1/2 in. vertical upright spacing, may not be ideal for your smaller breed and/or puppy, however it is suitable for all other dog containment needs. This modular panel system allows you to customize your layout to suit your pet’s needs for comfort and space.
Features- Black tube caps in top of frame
- 29-3/4 in. wide gate opening
- Stabilizer bar welded at 33 in. from bottom
- Entire panel is welded with no fittings
- Infill vertical tubing has 2-1/2 in. spacing
- No sharp edges for animal safety
- Size: 6 x 5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Picnic Table, 81" W x63-1/2" D, Green (4HUP9)
- FELCO 221 Series Curved Lopper (F221-80)
- CLASSIC ACCESSORIES Cover, Barrel Smoker (55-967-011501-00)
- OLSON PRODUCTS Yellow Card Sticky Traps (SE8MS612)
- K&H PET PRODUCTS Virtually Indestructible Ball 10 inches Assorted 10" x 10" x 10" (1010)
- ACHLA DESIGNS Achla BH-20 Bastion Bird House - Turquoise (BH-20)
- FLY FREE ZONE Natura Wooden Hut Blue-White (FL139155)
- PET LODGE WIRE DOG CRATE LARGE (WCLRG)
- WOOD SHUTTER HARDWARE Wood Shutter Hardware 30-14-88280R Scroll Dog with Lag Bolt Powder Coated Value Pack; Black (30-14-88280R)
- PET PALS Pet Pals ZW52056 ProSelect Modular Cage Plastic Replacement Tray Q (ZW52056)
- WARE Ware W-01533 Premium Plus Backyard Small Animal Hutch (W-01533)
- Lucky Dog Pet Crates & Carriers