Lucky Dog CL 28567 6 x 5 ft. Chain Link Modular Gate
Mfr # CL 28567
Zoro # G903961139
Product Information
- Brand Lucky Dog
- MFR # CL 28567
- Zoro # G903961139
- UPC # 754915285679
- Country of Origin China
- Category Pet Crates & Carriers
Description
Chain Link Modular Gate
Lucky Dog Modular Panels are pre-fabricated, making set-up quick and easy. The modular design provides extra versatility for customizing your layout. Provide your pet and companion with plenty of exercise space using our panels & gates. Simply stand panels upright in desired configuration and bolt together. Chain Link fabric is directly attached to the 100% commercial grade tubular steel frame. Our panel frames are fully welded, no loose parts. Square corner design further safeguards your pet from injury. 1" legs on each panel allow kennel installations to be easily cleaned. Two clamps with nuts and bolts per panel are supplied for connecting panels together. Exposed tubing on top of kennel are equipped with pipe plugs.
Features- 100% Commercial Grade Steel
- 1" Extended Legs for easy cleaning
- 2 Panel Clamps included
- Center Weld Process helps to prevent sharp edges
- Galvanized Chain Link, All Steel Wire Ties
- No Soft Aluminum Parts
- Durable Steel, 2 Step Powder Coated Frame
- 12 Gauge Chain Link Fabric
- Optional Self Tapping screw hole provided in latch body
- Lockable, Steel Door Latch
- Modular, Square Corner Tube Frame Panels offer great stability and design flexibility
- Silver Powder Coated Frame
- Size: 6 x 5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Wheel Bushing For Simplicity Regent, Sports And Broadmoor Series 1713167Sm, 1713167 (225-818)
- MTD Blade-Mulch 20 (942-0720)
- MTD Tube Asm-Exhaust (603-04176A)
- BRIGGS & STRATTON Air Filter (792105)
- YML GROUP YML Group A1124MWHT 11 x 8.5 x 14 in. Flat Top Small Parakeet Cage; White (A1124MWHT)
- PARTYANIMAL 3-Story Cats House - Sky Blue & White (PA139171)
- BAYER BioAdvanced Rose & Flower Care Granules Plant Food and Insect Control 5 lb (701100A)
- FLY FREE ZONE Natura Wooden Hut Blue-White (FL139155)
- PETEDGE Kennel Card 3x5In 100Pk (ZW173 13)
- OASIS Disposable Pet Carriers, Cardboard, 12 Per Case (PET-C)
- MILLER MFG Pet Lodge Double Door Crate SMALL (2321-S)
- Lucky Dog Pet Crates & Carriers