Lucky Dog CL 28564 6 x 5 ft. Silver Welded Wire Modular Gate
Mfr # CL 28564
Zoro # G703961155
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Dog
- MFR # CL 28564
- Zoro # G703961155
- UPC # 754915285648
- Country of Origin China
- Category Pet Crates & Carriers
Description
Silver Welded Wire Modular Gate
Lucky Dog Modular Panels are pre-fabricated, making set-up quick and easy. The modular design provides extra versatility for customizing your layout. Provide your pet and companion with plenty of exercise space using our panels & gates. Simply stand panels upright in desired configuration and bolt together. 2" x 4" mesh size 8-gauge mesh is welded directly to the 100% commercial grade tubular steel frame. Our panels are fully welded, no loose parts. Square corner design further safeguards your pet from injury. 1" legs on each panel allow kennel installations to be easily cleaned. Two clamps w/nuts and bolts per panel are supplied for connecting panels together. Exposed tubing on top of kennel are equipped with pipe plugs.
Features- 100% Commercial Grade Steel
- 1" Extended Legs for easy cleaning
- 2 Panel Clamps included
- Center Weld Process helps to prevent sharp edges
- 2 Step Powder Coating Finish, after welding
- Lockable, Steel Door Latch
- Optional Self Tapping screw hole provided in latch body
- Modular, Square Corner Tube Frame Panels offer great stability and design flexibility
- Silver Powder Coated for a superior look
- Color: Silver
- Size: 6 x 5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Puppy Teething Keys Large (N221P)
- BRIGGS & STRATTON B&S Gas Cap 550-725Ex (5436K)
- ZORO SELECT Semi-Pneumatic Wheel, 8 in., 60 lb. (1NXA7)
- BRIGGS & STRATTON Spring, Compression .947 (1717051SM)
- UWS TWO DOOR DIAMOND PLATE ALUMINUM SOUTHERN DOG BOX (48X48 BASE 24INTALL) (DB-4848)
- RICHELL USA Richell USA 94192 Convertible Indoor-Outdoor Pet Playpen H6 - Soft Tan-Mocha (94192)
- A&E CAGE A&E Cage SA3221H PL-BK Large - 4 Level Small Animal Cage On Casters; Platinum And Black (SA3221H PL/BK)
- TRIXIE PET PRODUCTS Rustic Dog House- Medium (39511)
- NATURES WAY BIRD PRODUCTS Natures Way Bird Products 66222 Cedar Series 3 Chamber Bat House Cedar (66222)
- ICONIC PET 36 in. Foldable Double Door Pet Dog Cat Training Crate (92140)
- WINDOW ALERT Window Alert WINDA10 Modern Square Decal (WINDA10)
- Lucky Dog Pet Crates & Carriers