Lucky Dog CL 28562 6 x 5 ft. Black Welded Wire Modular Gate in Gate - 36 in.
Mfr # CL 28562
Zoro # G803961147
Product Information
- Brand Lucky Dog
- MFR # CL 28562
- Zoro # G803961147
- UPC # 754915285624
- Country of Origin China
- Category Pet Crates & Carriers
Description
Black Welded Wire Modular Gate in Gate - 36 in.
Lucky Dog Modular Panels are pre-fabricated, making set-up quick and easy. The modular design provides extra versatility for customizing your layout. Provide your pet and companion with plenty of exercise space using our panels & gates. Simply stand panels upright in desired configuration and bolt together. 2" x 4" mesh size 8-gauge mesh is welded directly to the 100% commercial grade tubular steel frame. Our panels are fully welded, no loose parts. Square corner design further safeguards your pet from injury. 1" legs on each panel allow kennel installations to be easily cleaned. Two clamps per panel, with nuts and bolts, are supplied for connecting panels together. Exposed tubing on top of kennel are equipped with pipe plugs.
Features- 100% Commercial Grade Steel
- 1" Extended Legs for easy cleaning
- 2 Panel Clamps included
- Center Weld Process helps to prevent sharp edges
- 2 Step Powder Coating Finish, after welding
- Lockable, Steel Door Latch
- Optional Self Tapping screw hole provided in latch body
- Modular, Square Corner Tube Frame Panels offer great stability and design flexibility
- Black Powder Coated for a superior look
- Color: Black
- Size: 6 x 5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMDRO Amdro Ant Block 24Oz (100522802)
- SUN JOE Quick-Connect Turbo Head Spray Nozzle (SPX-TSN-34S)
- MILLER MFG Pet Lodge Rabbit Hutch Only Kit 30" (2357-30)
- MOLETEX II Bait Moletox Ii 8Oz (697)
- SONGBIRD ESSENTIALS Songbird Essentials SERUB78162 Recycled Plastic Window Nest View Bird House (SERUB78162)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 35x55 (APCLPD0135)
- WOODLINK BAT HOUSE CEDAR 16""H (24228)
- AZIMPORT AZImport BC514AHK Motion Sensor Chirping & Dancing Bird (BC514AHK)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 23x35 (APCLPD0124)
- SONGBIRD ESSENTIALS Songbird Essentials SE519 Screech Owl House (SE519)
- A&E CAGE A&E Cage HB1507L Large Soft Sided Tent (HB1507L)
- Lucky Dog Pet Crates & Carriers