Lucky Dog CL 28547 4 x 5 ft. Chain Link Modular Gate
Mfr # CL 28547
Zoro # G503961164
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lucky Dog
- MFR # CL 28547
- Zoro # G503961164
- UPC # 754915285471
- Country of Origin China
- Category Pet Crates & Carriers
Description
Chain Link Modular Gate
Lucky Dog Modular Panels are pre-fabricated, making set-up quick and easy. The modular design provides extra versatility for customizing your layout. Provide your pet and companion with plenty of exercise space using our panels & gates. Simply stand panels upright in desired configuration and bolt together. Chain Link fabric is directly attached to the 100% commercial grade tubular steel frame. Our panel frames are fully welded, no loose parts. Square corner design further safeguards your pet from injury. 1" legs on each panel allow kennel installations to be easily cleaned. Two clamps with nuts and bolts per panel are supplied for connecting panels together. Exposed tubing on top of kennel are equipped with pipe plugs.
Features- 100% Commercial Grade Steel
- 1" Extended Legs for easy cleaning
- 2 Panel Clamps included
- Galvanized Chain Link, all Steel Wire Ties no Soft Aluminum parts
- Durable Steel, 2 Step Powder Coated Frame
- 12 Gauge Chain Link Fabric
- Optional Self Tapping screw hole provided in Latch Body
- Lockable, Steel Door Latch
- Modular, Square Corner Tube Frame Panels offer great stability and design flexibility
- Silver Powder Coated frame
- Size: 4 x 5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Layflat Garden Hose, 5/8"x50 ft., White (017-0105-0050)
- MYRON MIXON Orchard Blend BBQ Pellets Wood Pellets All Natural Cherry Oak Blend 20 lb (NWP0097)
- MTD Solenoid-12V (925-1426A)
- MTD Whl-Comp 16X6.5X8 (634Z05180-4028)
- OASIS Pocket Pet Carriers for Small Animals, Disposable, Cardboard, 12 Per Case (PET-PC)
- WOODLINK Pole Kit 3 Piece (24289)
- NEW AGE New Age EHRH005 Habitat N Home Jumbo Park Avenue Hutch (EHRH005)
- FIDO PET PRODUCTS Fido Pet Products FRWH-L Pet Car Seat - White Sherpa Cover with Large Harness (FRWH-L)
- PET ADOBE 2193 Pet Adobe 42" Folding Pet Crate Double Door Kennel Wire Cage for Dogs, Cats or Rabbits (222527PWD)
- PRO SELECT ProSelect Replacement Door Latch Cover - ZW8963 17 (ZW8963 17)
- HEATH Heath HEATHBAT1 Bat House Single (HEATHBAT1)
- Lucky Dog Pet Crates & Carriers